Zoro Homepage

100 Pieces M6 Class 12 High Collar Split Lock Washer Plain, 100PK

  • Mfr # M6HCSLW12PL-100

  • Zoro # G014496476


product price: $3.50
/pk 100, $0.04/ea
Sold in multiples of 4 for $14.00

Key Features

Finish
Plain
Material Grade/Class
Class 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6HCSLW12PL-100
Zoro #
G014496476
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M6

Details

Finish
Plain
Material Grade/Class
Class 12

Description

High Collar Split Lock Washers are taller than than standard split lock washers and are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.