100 Pieces M8x24x2.0 Grade A Flat Fender Washers Zinc, 100PK

  • Mfr # M8X24FW2Z-100

  • Zoro # G914498808


product price:  $19.55
/pk 100, $0.20/ea

Key Features

Finish
Zinc Plated
For Screw Size
M8
Outside Diameter
24 mm
Minimum Thickness
2.1 mm
Inside Diameter
8.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8X24FW2Z-100
Zoro #
G914498808
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
24 mm
Minimum Thickness
2.1 mm
Inside Diameter
8.62 mm

Details

Finish
Zinc Plated
Washer Material Grade
Grade A

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.