
#12, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 40 PK
Mfr # 12D175PFHWSSS-40
Zoro # G314429136
product price:Â $59.99
/pk 40, $1.50/eaKey Features
Flat Head
Phillips Drive
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12D175PFHWSSS-40
Zoro #
G314429136
UPC #
759762113885
Country of Origin
Multiple
Dimensions
Screw Size
#12
Fastener Length
1-3/4 in
Details
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.