#12, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 15 PK

  • Mfr # 12D250PFHWSSS-15

  • Zoro # G314434857


product price:  $30.25
/pk 15, $2.02/ea

Key Features

Flat Head
Phillips Drive
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12D250PFHWSSS-15
Zoro #
G314434857
UPC #
759762112673
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
2-1/2 in

Details

Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain

Description

Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.