
#12-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 150 PK
Mfr # 12C75SFHMSZ-150
Zoro # G114434224
product price:Â $20.05
/pk 150, $0.13/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#12-24
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12C75SFHMSZ-150
Zoro #
G114434224
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#12-24
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Slotted Flat Head Machine Screws have a flat head with a single slot on top and are commonly used in woodworking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.