M6-1.00 x 40 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 10 PK
- Mfr # 34752
- Zoro # G202523977
product price:Â
$
10.29
/pk of 10, $1.03/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
40 mm
Material
A2 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34752
- Zoro #
- G202523977
- UPC #
- 738287347524
- Country of Origin
- China
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 40 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- A2 Stainless Steel
- Finish
- Plain
- Standards
- DIN 963
- Item
- Machine Screw
- Specifications
- DIN 963
- Hardness
- A2
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 963
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.