
#12, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 150 PK
Mfr # 12D75SRHWS2Z-150
Zoro # G714425080
product price:Â $28.49
/pk 150, $0.19/eaKey Features
Round Head
Slotted Drive
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12D75SRHWS2Z-150
Zoro #
G714425080
UPC #
759762112499
Country of Origin
Multiple
Dimensions
Screw Size
#12
Fastener Length
3/4 in
Details
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.