#12, 4 in, Zinc Plated Steel Flat Head Slotted Drive, 25 PK

  • Mfr # 12D400SFHWS2Z-25

  • Zoro # G114437867


product price:  $8.92
/pk 25, $0.36/ea

Key Features

Flat Head
Slotted Drive
Screw Size
#12
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12D400SFHWS2Z-25
Zoro #
G114437867
UPC #
759762112277
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
4 in

Details

Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated

Description

Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.