
1/2 in Dia, 2-1/2 in L, Zinc Plated, 2 PK
Mfr # 50CADI2Z-2
Zoro # G614501907
product price: $5.83
/pk 2, $2.92/ea
Sold in multiples of 2 for $11.66
Key Features
Overall Length
2-1/2 in
Finish
Zinc Plated
Thread Size
1/2"-13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50CADI2Z-2
Zoro #
G614501907
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
1/2 in
Overall Length
2-1/2 in
Thread Size
1/2"-13
Details
Finish
Zinc Plated
Description
Drop-In Anchors are for heavy duty or overhead anchoring into concrete, stone, or masonry. Drop-In anchors require a setting tool sold seperately to expand the anchor inside a pre-drilled hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.