
1/2 in Dia, Alloy Steel Zinc Plated, 5 PK
Mfr # 50ESASAZ-5
Zoro # G114501971
product price:Â $45.15
/pk 5, $9.03/eaKey Features
Anchor Diameter
1/2 in
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50ESASAZ-5
Zoro #
G114501971
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
1/2 in
Details
Material
Alloy Steel
Finish
Zinc Plated
Description
Single expansion shield anchors are a type of fastener designed for use in concrete, brick, block, and stone. The expansion occurs in one area of the anchor body, so its important to ensure the anchors expansion area is in the solid part of the masonry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.