Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 4 PK
- Mfr # AS-124-4PK
- Zoro # G001793694
product price:Â
$
15.79
/pk of 4, $3.95/ea
Sold in multiples of 4Â pks for
$63.16
Key Features
Compatible Material
Concrete
Anchor Diameter
1/2"
Overall Length
4"
Material Type
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS-124-4PK
- Zoro #
- G001793694
- UPC #
- 691215113397
- Country of Origin
- China
- Item
- Sleeve Anchor
- Compatible Material
- Concrete
- Material Type
- Steel
- Finish
- Zinc Plated
- Thread
- Standard
- Weight
- 2
- Wedge Anchor Type
- Wedge Anchor
- Color
- Silver
- Application
- Once the anchors are in place, they promote safety and well-being by holding material in a secure position.
- Features
- Anchor design makes installation quicker and easier. Zinc plated steel provides a strong anchor point. Sleeve length provides added security. Anchor construction hold units in place in the most demanding environments
- For Use With
- BAR-A-84-D, BAR-A-84-S, BAR-R-84-D, BAR-R-84-S, BOL-RF-24-4.5, BOL-RF-24-5.5, BOL-RF-36-4.5, BOL-RF-36-5.5, BOL-RF-42-4.5, BOL-RF-42-5.5, BOL-RF-48-4.5, BOL-RF-48-5.5, SHEET-R-57, SMK-F-35A, SMK-W-19A, SSRT-47, SSRT-47-2SF, SSRT-47-HP, VHSR-4, VHSR-8, VSSR-15, BIT-1/2
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 4"
- Maximum Material Thickness
- 1/2"
- Size
- 0.5 x 0.5 x 4
- Outside Diameter
- .5
- Width
- 0.5
- Height
- 4
- Overall Width
- 0.5
- Overall Height
- 4
Description
Concrete Sleeve Anchor Bolt is perfect for installation and security of a variety of applications. Bolts are lightweight and compact for use on the job site. Pack of 4
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.