
125 Pieces 3/8-7x1-3/4in Hex Lag Screws A307 Grade A Zinc, 125PK
Mfr # 37D175HLG2Z-125
Zoro # G314451137
product price:Â $59.55
/pk 125, $0.48/eaKey Features
Fastener Length
1-3/4 in
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Size
3/8"-7
Grade
Grade A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37D175HLG2Z-125
Zoro #
G314451137
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1-3/4 in
Thread Size
3/8"-7
Details
Finish
Zinc Plated
Thread Style
Fully Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.