
1/4"-20, Grade 8, Phosphate and Oil, 100 PK
Mfr # 25CNHF8P/FS-100
Zoro # G514448098
product price: $17.25
/pk 100, $0.17/eaKey Features
Thread Size
1/4"-20
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25CNHF8P/FS-100
Zoro #
G514448098
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Details
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Thread Type
Coarse
Description
Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.