Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20, Grade 8, Phosphate and Oil, 50 PK

  • Mfr # 25CNHF8P/FS-50

  • Zoro # G614448066


product price: $10.49
/pk 50, $0.21/ea

Key Features

Thread Size
1/4"-20
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25CNHF8P/FS-50
Zoro #
G614448066
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20

Details

Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Thread Type
Coarse

Description

Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.