1/4"-20 Thrd Sz, 2-1/2 in L, Zinc Plated Finish, 15 PK

  • Mfr # 25C250SBAZ-15

  • Zoro # G114441291


product price:  $18.19
/pk 15, $1.21/ea

Key Features

Thread Size
1/4"-20
Fastener Length
2-1/2 in
Finish
Zinc Plated
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25C250SBAZ-15
Zoro #
G114441291
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2-1/2 in

Details

Finish
Zinc Plated
Material Grade/Class
Grade A

Description

Step Bolts are a type of fastener that has a cylindrical body with an unfinished shoulder. These bolts can be adjusted or tightened easily without having to remove the entire bolt making them a great option in a variety of applications such as automotive and industrial.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.