
1/4"-20 x 1 in Phillips Oval Machine Screw, Zinc Plated 50 PK
Mfr # 25C100POHMSZ-50
Zoro # G814426338
product price:Â $13.15
/pk 50, $0.26/eaKey Features
Oval Head
Phillips Drive
System of Measurement
Inch
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25C100POHMSZ-50
Zoro #
G814426338
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Phillips Oval Head Machine Screws are a type of screw that feature a raised head, with a countersunk bottom and a round top. They are often used to secure materials that may be tampered with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.