Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Dia, 1 in L, Zinc Plated, 75 PK

  • Mfr # 25CADI2Z-75

  • Zoro # G414501855


product price: $64.19
/pk 75, $0.86/ea

Key Features

Overall Length
1 in
Finish
Zinc Plated
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25CADI2Z-75
Zoro #
G414501855
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4 in
Overall Length
1 in
Thread Size
1/4"-20

Details

Finish
Zinc Plated

Description

Drop-In Anchors are for heavy duty or overhead anchoring into concrete, stone, or masonry. Drop-In anchors require a setting tool sold seperately to expand the anchor inside a pre-drilled hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.