
1/4 in Dia., 3/4 in L, Alloy Steel Zinc Plated, 2000 PK
Mfr # 25X75MHHDANZ/Z-2000
Zoro # G514501793
product price:Â $957.99
/pk 2000, $0.48/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4 in
Overall Length
3/4 in
Material
Alloy Steel
Finish
Zinc Plated
Head Style
Mushroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25X75MHHDANZ/Z-2000
Zoro #
G514501793
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
1/4 in
Overall Length
3/4 in
Details
Material
Alloy Steel
Finish
Zinc Plated
Head Style
Mushroom
Description
Mushroom Head Hammer Drive Anchors, are a type of mechanical anchor used for secure and efficient attachment to various base materials. They consist of a tubular stem with a dome shaped head and a nail which is driven through the hollow center of the stem of the anchor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.