
1425 Pieces 1/4-10x2in Hex Lag Screws A307 Grade A Galvanized, 1425PK
Mfr # 25D200HLG2G-1425
Zoro # G214444086
product price:Â $336.99
/pk 1425, $0.24/ea
Free Shipping & Returns
Key Features
Fastener Length
2 in
Finish
Galvanized
Thread Style
Fully Threaded
Thread Size
1/4"-10
Grade
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25D200HLG2G-1425
Zoro #
G214444086
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Thread Size
1/4"-10
Details
Finish
Galvanized
Thread Style
Fully Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.