2-3/4 in L, 316 Stainless Steel Plain, 250 PK

  • Mfr # 37C275WASS/316-250

  • Zoro # G014501781


product price:  $1,869.99
/pk 250, $7.48/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/4 in
Material
316 Stainless Steel
Finish
Plain
Thread Size
3/8"-16
Thread Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37C275WASS/316-250
Zoro #
G014501781
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2-3/4 in
Thread Size
3/8"-16
Thread Length
1-1/8 in

Details

Material
316 Stainless Steel
Finish
Plain
Thread
Coarse

Description

Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.