
2-3/8 in L, Steel Zinc Yellow, 10 PK
Mfr # 37C237PDEAZY-10
Zoro # G914502116
product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/8 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37C237PDEAZY-10
Zoro #
G914502116
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2-3/8 in
Details
Material
Steel
Finish
Zinc Yellow
Description
Pin Drive Anchors are a type of fastener designed for use in concrete, brick, block, & stone. The anchor is installed by hammering the pin into the anchor body, causing the fluted sides to expand, creating a secure grip within the base material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.