200 Pieces 1/4-20 .027-.165 Aluminum Large Flange Knurled Body Rivet Nut, 200PK

  • Mfr # 25CLFKRNA-200

  • Zoro # G314481516


product price:  $226.99
/pk 200, $1.13/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Material
Aluminum
Finish
Plain
Grip Range
0.027 to 0.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25CLFKRNA-200
Zoro #
G314481516
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20

Details

Material
Aluminum
Finish
Plain
Grip Range
0.027 to 0.165 in

Description

The Knurled Body grips the material to prevent spin-out and the Small Flange sits nearly flush when installed. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.