
200 Pieces M8x24x2.0 Grade A Flat Fender Washers Zinc, 200PK
Mfr # M8X24FW2Z-200
Zoro # G214498898
product price:Â $31.89
/pk 200, $0.16/eaKey Features
Finish
Zinc Plated
For Screw Size
M8
Outside Diameter
24 mm
Minimum Thickness
2.1 mm
Inside Diameter
8.62 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M8X24FW2Z-200
Zoro #
G214498898
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M8
Outside Diameter
24 mm
Minimum Thickness
2.1 mm
Inside Diameter
8.62 mm
Details
Finish
Zinc Plated
Washer Material Grade
Grade A
Description
Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.