2000 Pieces No 8-32 .020-.080 Aluminum Large Flange Knurled Body Rivet Nut, 2000PK

  • Mfr # 8CLFKRNA-2000

  • Zoro # G714493584


product price:  $890.99
/pk 2000, $0.45/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Material
Aluminum
Finish
Plain
Grip Range
0.020 to 0.080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8CLFKRNA-2000
Zoro #
G714493584
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32

Details

Material
Aluminum
Finish
Plain
Grip Range
0.020 to 0.080 in

Description

The Knurled Body grips the material to prevent spin-out and the Small Flange sits nearly flush when installed. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.