Shop BOLTSANDNUTS.COM
See all product information
Create Account
25 Pieces 1/4-20x1-3/4in Star Drive Flat Head Trailer Floorboard Deck Scews Phos & Oil, 25PK
- Mfr # 25C175SFBP-25
- Zoro # G114432206
product price:Â
$
7.89
/pk of 25, $0.32/ea
Key Features
Fastener Length
1-3/4 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25C175SFBP-25
- Zoro #
- G114432206
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Phosphate and Oil
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
Dimensions
- Fastener Length
- 1-3/4 in
Description
These screws are most commonly used on tralier or deck floorboard applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.