Shop BOLTSANDNUTS.COM

25 Pieces 1/4in Dia 7/8in-1in 816 Grip - Dome Head Blind Rivets Steel/Steel Mandrel Zinc, 25PK

  • Mfr # DHBRSZ/816-25

  • Zoro # G314489949


product price:  $18.15
/pk 25, $0.73/ea

Key Features

Body Material
Steel
Rivet Diameter
1/4 in
Grip Range
7/8 to 1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DHBRSZ/816-25
Zoro #
G314489949
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in

Details

Body Material
Steel
Grip Range
7/8 to 1 in

Description

Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products