CAD
Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK
- Mfr # AD62AH200
- Zoro # G2831997
CAD Available
product price:Â
$
31.69
/pk of 250, $0.13/ea
Key Features
CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.063 in to 0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD62AH200
- Zoro #
- G2831997
- UPC #
- 094705913451
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- 0.063 in to 0.125 in
- System of Measurement
- Inch
- Blind Rivet Type
- Closed End
- Tensile Strength (Lb.)
- 310 lb
- Single Shear Strength (Lbs.)
- 220 lb
- Finish
- Plain
- Manufacturer Location
- Made in USA*
- Shear Strength
- 220 lb
- Material Grade/Class
- IFI-126-9
- Tensile Strength
- 310 lb
- Product Type
- Blind Rivet
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 21/64 in
- Head Height
- 0.066 in
- Hole Size
- 0.192 to 0.196 in
- Head Dia.
- 0.357 in
- Drill Size
- #11
- Overall Length
- 1 41/64 in
- Shank Diameter
- 0.186 in
- Minimum Material Thickness
- 1/16 in
- Minimum Hole Diameter
- 0.192 in
- Maximum Hole Diameter
- 0.196 in
- Maximum Material Thickness
- 1/8 in
- Head Diameter
- 23/64 in
- Wire Rope Length
- 1 41/64 in
- Length
- 1 41/64 in
Description
Blind Rivet,1.646 In. L,0.186 In. dia,PK250, System of Measurement Inch, Overall Length 1 41/64 in, Body Length 21/64 in, Shank Diameter 0.186 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 23/64 in, Head Angle Not Applicable, Shear Strength 220 lb, Tensile Strength 310 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-126-9, Mandrel Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.