250 Pieces 1/2x2in 316 Stainless Steel Fender Washers, 250PK

  • Mfr # 50X200FWSS/316-250

  • Zoro # G614483456


product price:  $459.99
/pk 250, $1.84/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Minimum Thickness
1/16 in
Inside Diameter
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50X200FWSS/316-250
Zoro #
G614483456
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
2 in
Minimum Thickness
1/16 in
Inside Diameter
0.531 in

Details

Material
316 Stainless Steel

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.