Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 Pieces M3 Split Lock Washers Plain, 250PK

  • Mfr # M3SLW10PL-250

  • Zoro # G814497550


product price: $4.39
/pk 250, $0.02/ea
Sold in multiples of 3 for $13.17

Key Features

Finish
Plain
Minimum Thickness
0.9 mm
Inside Diameter
3.4 mm
Material Grade/Class
Class 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3SLW10PL-250
Zoro #
G814497550
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M3
Outside Diameter
6.2 mm
Minimum Thickness
0.9 mm
Inside Diameter
3.4 mm

Details

Finish
Plain
Material Grade/Class
Class 10

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.