
3/16 in Dia., 1 in L, Steel Zinc Plated, 100 PK
Mfr # 18X100FHSFAZ-100
Zoro # G414501312
product price:Â $51.79
/pk 100, $0.52/eaKey Features
Material
Steel
Finish
Zinc Plated
Head Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18X100FHSFAZ-100
Zoro #
G414501312
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/16 in
Overall Length
1 in
Details
Material
Steel
Finish
Zinc Plated
Head Style
Flat
Description
Split-Fast Anchors are a type of mechanical anchor used for fastening applications in sold concrete, grout filled block, and stone. They are simple expansion anchors with no nuts, washers, nails, or bolts required for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.