3/16 in Dia., Hex, 2-3/4 in L, Steel 35 PK

  • Mfr # 18D275SHWHCSBLUE-35

  • Zoro # G114480443


product price:  $13.35
/pk 35, $0.38/ea

Key Features

Material
Steel
Head Type
Hex
Drive Type
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18D275SHWHCSBLUE-35
Zoro #
G114480443
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/16 in
Overall Length
2-3/4 in

Details

Material
Steel
Head Type
Hex
Drive Type
Slotted

Description

Concrete screws are fasteners used for attaching medium-high load applications into concrete, solid brick, hollow brick or stone surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.