3/4 in Dia., 4-3/4 in L, 18-8 Stainless Steel 25 PK

  • Mfr # 75C475WASS-25

  • Zoro # G114487084


product price:  $629.99
/pk 25, $25.20/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/4 in
Material
18-8 Stainless Steel
Thread Size
3/4"-10
Thread
Coarse
Thread Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75C475WASS-25
Zoro #
G114487084
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/4 in
Overall Length
4-3/4 in
Thread Size
3/4"-10
Thread Length
2 in

Details

Material
18-8 Stainless Steel
Thread
Coarse

Description

Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.