3/4 in Dia, Alloy Steel Zinc Plated, 40 PK

  • Mfr # 75ESADAZ-40

  • Zoro # G014503723


product price:  $644.99
/pk 40, $16.12/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/4 in
Material
Alloy Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75ESADAZ-40
Zoro #
G014503723
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/4 in

Details

Material
Alloy Steel
Finish
Zinc Plated

Description

Double expansion shield anchors are a type of fastener designed for use in concrete, brick, block, & stone. They consist of twin tubular sleeves bound together with a high tension spring steel band, which contain two protruding wedge-shaped hollow cones.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.