Shop BOLTSANDNUTS.COM
See all product information
Create Account
3/4 in Dia., Hex, 8 in L, Zinc Plated, 3 PK
- Mfr # 75D800CABZ/TAPKING-3
- Zoro # G614488857
product price:Â
$
170.99
/pk of 3, $57.00/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/4 in
Finish
Zinc Plated
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75D800CABZ/TAPKING-3
- Zoro #
- G614488857
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc Plated
- Head Type
- Hex
Dimensions
- Anchor Diameter
- 3/4 in
- Overall Length
- 8 in
Description
Heavy duty hex flange concrete screws for use in concrete, stone, and masonry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.