Shop BOLTSANDNUTS.COM
See all product information
Create Account
375 Pieces 5/16inx1-1/2in Stainless Steel 1/16in Thick Fender Washers, 375PK
- Mfr # 31X150FWSS-375
- Zoro # G314445112
product price:Â
$
156.99
/pk of 375, $0.42/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Minimum Thickness
1/16 in
Inside Diameter
0.343 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31X150FWSS-375
- Zoro #
- G314445112
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 18-8 Stainless Steel
Dimensions
- For Screw Size
- 5/16 in
- Outside Diameter
- 1-1/2 in
- Minimum Thickness
- 1/16 in
- Inside Diameter
- 0.343 in
Description
Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.