
3/8"-16, Grade 5, Zinc Plated, 2100 PK
Mfr # 37CNHF5Z/FS-2100
Zoro # G514455157
product price: $376.99
/pk 2100, $0.18/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Material Grade/Class
Grade 5
Finish
Zinc Plated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37CNHF5Z/FS-2100
Zoro #
G514455157
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Details
Material Grade/Class
Grade 5
Finish
Zinc Plated
Thread Type
Coarse
Description
Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.