Zoro Homepage

3/8"-16, Grade 5, Zinc Plated, 50 PK

  • Mfr # 37CNFNFZ-50

  • Zoro # G814454782


product price: $33.59
/pk 50, $0.67/ea

Key Features

Thread Size
3/8"-16
Material Grade/Class
Grade 5
Finish
Zinc Plated
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37CNFNFZ-50
Zoro #
G814454782
UPC #
681702142337
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16

Details

Material Grade/Class
Grade 5
Finish
Zinc Plated
Thread Type
Coarse

Description

Nylon Insert Flange Lock Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured. This nut has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.