Zoro Homepage

3/8"-16, Grade 8, Phosphate and Oil, 1500 PK

  • Mfr # 37CNHFGP-1500

  • Zoro # G814455666


product price: $466.99
/pk 1500, $0.31/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37CNHFGP-1500
Zoro #
G814455666
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16

Details

Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Thread Type
Coarse

Description

Top Lock Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured. The top of the nut is crimped to resist vibrational loosening and shock loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.