3/8"-16 Socket Head Cap Screw, Low Profile, Black Oxide 3/4 in Length, 100 PK
- Mfr # 37C75LSHCSABO-100
- Zoro # G114461138
product price:Â
$
127.99
/pk of 100, $1.28/ea
Free Shipping & Returns
Key Features
Low Profile Head
Thread Size
3/8"-16
Screw Length
3/4 in
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37C75LSHCSABO-100
- Zoro #
- G114461138
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Socket Head Cap Screw
- Finish
- Black Oxide
- Head Type
- Low Profile
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- 3/8"-16
- Screw Length
- 3/4 in
Description
Low Head Socket Cap Screws have a reduced height compared to standard socket cap screws and are often used in mechanical applications where a low profile is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.