3/8"-16, Steel, 0.78 in Wd, 2 in Lg, 0.51 in Ht, 250 PK

  • Mfr # 37CRWNPL-250

  • Zoro # G814482020


product price:  $1,079.99
/pk 250, $4.32/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Material
Steel
Finish
Plain
Base Width
0.78 in
Base Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37CRWNPL-250
Zoro #
G814482020
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Base Width
0.78 in
Base Length
2 in
Base Height
0.51 in
Base Thickness
0.05 in

Details

Material
Steel
Finish
Plain

Description

Retainer Weld Nuts, also known as bridge weld nuts or floating cage nuts, are a type of industrial fastener that are designed to be welded onto another metal piece. They have a floating nut held within a cage or retainer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.