Wing Nut, 1/4"-20, Steel, Zinc Plated, 1/2 in Ht, 1.11 in Max Wing Span, 50 PK
- Mfr # U16260.025.0001
- Zoro # G2502949
product price:Â
$
6.69
/pk of 50, $0.13/ea
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Overall Height
1/2 in
Maximum Wing Span
1.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U16260.025.0001
- Zoro #
- G2502949
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Overall Height
- 1/2 in
- Dia./Thread Size
- 1/4"-20
- Height
- 0.44 to 0.50 in
- For Screw Size
- 1/4 in
Details
- Item
- Wing Nut
- Material
- Steel
- Finish
- Zinc Plated
- Maximum Wing Span
- 1.11 in
- Standards
- ASME B18.6.9
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Nut Standards
- ASME B18.6.9
- Pack Size
- Small Pack
- Thread Type
- UNC
- Dimensional Standards
- ASME B18.6.9
- Basic Material
- Steel
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Zinc
- Nut Style
- Wing Nut Type D-Stamped
- Fastener Thread Type
- UNC (Coarse)
- Wing Span
- 1.05 to 1.11 in
- Wing Span - Maximum
- 1 7/64 in
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 7/64 in, Overall Height 0.5 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.