Zoro Homepage

3/8"-16 Thread Size, Plain 18-8 Stainless Steel, 2 in Lg, 35 PK

  • Mfr # 37C200THUMBSS-35

  • Zoro # G114450910


product price: $362.99
/pk 35, $10.37/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37C200THUMBSS-35
Zoro #
G114450910
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in

Details

Material
18-8 Stainless Steel
Finish
Plain

Description

18-8 Stainless Steel Thumb Screws are a type of hand-tightening fastener with a great, non-magnetic, corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.