
3/8"-16 Thread Size, Zinc Plated Steel, 1 in Lg, 25 PK
Mfr # 37C100THUMB2Z-25
Zoro # G814443960
product price:Â $32.29
/pk 25, $1.29/eaKey Features
Thread Size
3/8"-16
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37C100THUMB2Z-25
Zoro #
G814443960
UPC #
759762066990
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1 in
Details
Material
Steel
Finish
Zinc Plated
Description
Thumb screws are a type of fastener with a large, easy-to-grip head that you can tighten and untighten by hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.