3/8"-24 Black Oxide Alloy Steel, 5/8 in Length, 30 PK
- Mfr # 37F62SSSACONEBO/F912-30
- Zoro # G114460223
product price:Â
$
51.65
/pk of 30, $1.72/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-24
Screw Length
5/8 in
Point Type
Cone
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37F62SSSACONEBO/F912-30
- Zoro #
- G114460223
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Cone
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Thread Style
- Fully Threaded
- Thread Type
- Fine
Dimensions
- Thread Size
- 3/8"-24
- Screw Length
- 5/8 in
- Overall Length
- 5/8 in
Description
Cone point set screws have a sharp, cone-shaped point that wedges into the contact material thus delivering the strongest torsional and axial holding power of all the set screw styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.