3/8 in Dia., 1-7/8 in L, Zinc Plated, 8 PK

  • Mfr # 37X187RHAZ-8

  • Zoro # G314501733


product price:  $29.49
/pk 8, $3.69/ea

Key Features

Anchor Diameter
3/8 in
Overall Length
1-7/8 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37X187RHAZ-8
Zoro #
G314501733
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/8 in
Overall Length
1-7/8 in

Details

Finish
Zinc Plated

Description

Rod Hanger Sleeve Anchors are a type of mechanical anchor designed for attaching threaded rods pr bolts to concrete or masonry base materials. As the nut tightens, the bolt pulls up the sleeve, causing the sleeve to expand against the walls of the base material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.