3/8 in Dia, 2-1/2 in L, Zinc Die Cast Zinc Alloy, 35 PK

  • Mfr # 37LAGSHIELD/LONG-35

  • Zoro # G614502157


product price:  $117.99
/pk 35, $3.37/ea
Free Shipping & Returns

Key Features

Material
Zinc Die Cast
Finish
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37LAGSHIELD/LONG-35
Zoro #
G614502157
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/8 in
Overall Length
2-1/2 in

Details

Material
Zinc Die Cast
Finish
Zinc Alloy

Description

Lag Shield Concrete Anchors are designed for medium duty anchoring into concrete, brick, and mortar. Lag Screws are used to expand the Lag Shield Anchor against the mating material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.