3/8 in Dia, Alloy Steel Zinc Plated, 50 PK

  • Mfr # 37ESASAZ-50

  • Zoro # G114501872


product price:  $139.99
/pk 50, $2.80/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8 in
Material
Alloy Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37ESASAZ-50
Zoro #
G114501872
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/8 in

Details

Material
Alloy Steel
Finish
Zinc Plated

Description

Single expansion shield anchors are a type of fastener designed for use in concrete, brick, block, and stone. The expansion occurs in one area of the anchor body, so its important to ensure the anchors expansion area is in the solid part of the masonry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.