
4 Pieces 5/8-11x6in Sleeve Anchor w/ Hex Nuts & Washers Zinc Clear Steel, 4PK
Mfr # 62C600SAWN2Z-4
Zoro # G514502462
product price:Â $38.99
/pk 4, $9.75/eaKey Features
Overall Length
6 in
Finish
Zinc Plated
Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
62C600SAWN2Z-4
Zoro #
G514502462
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 in
Thread Size
5/8"-11
Details
Finish
Zinc Plated
Description
Sleeve Anchors with a full sleeve and an included washer and hex nut. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.