CAD
Shop DEWALT

Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Galvanized, 50 PK

  • Mfr # 7722HD5-PWR
  • Zoro # G5374113
CAD Available

product price: 
$
113.99
/pk of 50, $2.28/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud- HD5
Material
Steel
Finish
Galvanized
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7722HD5-PWR
Zoro #
G5374113
UPC #
075352869490
Country of Origin
China
CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud- HD5
Material
Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Material Grade
Medium Carbon
Ultimate Tension (Lbs.)
7,410 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
4,195 lb
Ultimate Shear (Lb.)
4,195 lb
ICC Approved for Un-Cracked Concrete
No
Embedment In Concrete
2 in
Thread
Fully Threaded
Includes
Nut, Washer
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Maximum Installation Torque
40 ft-lb
Minimum Installation Torque
40 ft-lb
Thread Style
Fully Threaded
System of Measurement
Inch
Material Grade/Class
Medium Carbon
Series
Power-Stud HD5
Shell Material
Steel
ICC Approval Type
Not Rated

Dimensions

Anchor Diameter
1/2"
Overall Length
3-3/4"
Drill Bit Size
1/2"
Thread Size
1/2"-13
Minimum Installation Depth
2"
Maximum Material Thickness
1-3/4"
Thread Length
2 in
Washer Outside Diameter
1.0625 in
Minimum Material Thickness
4 in
Nut Width
0.75 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Thread Length 2 in, Material Steel, Material Grade/Class Medium Carbon, Finish Hot Dipped Galvanized, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 in, Minimum Material Thickness 4 in, Nut Width 0.75 in, Washer Outside Diameter Not Applicable, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.