Shop BOLTSANDNUTS.COM
See all product information
Create Account
400 Pieces M10-1.5 3 Prong Long Pilot Hex Weld Nuts, 400PK
- Mfr # M10CHWHPL/LONG/3-400
- Zoro # G514493920
product price:Â
$
204.99
/pk of 400, $0.51/ea
Free Shipping & Returns
Key Features
Thread Size
M10-1.5
Material
Steel
Finish
Plain
Pilot Height
1.67 mm
Base Thickness
7.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M10CHWHPL/LONG/3-400
- Zoro #
- G514493920
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Plain
Dimensions
- Thread Size
- M10-1.5
- Pilot Height
- 1.67 mm
- Base Thickness
- 7.7 mm
Description
3 Projection Hex Weld Nuts are a six-sided hexagon nut with threeprojections that become one with the host material during the welding process - allowing for a fast and secure bond.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.